15 in. Drop-in Hammered Copper Single Bowl Kitchen Sink in Antique Copper
Merrick 15 in. Drop-in Hammered Copper Single Bowl Kitchen Sink in Antique Copper
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 15" x 15" x 7-3/4"
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Merrick
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Length:
- 15
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Square
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889550519
- Width:
- 15