This product requires certification to purchase.

1.0 gpf Elongated Two Piece Toilet in White with Matte Black Lever

Signature Hardware

Millspring 1.0 gpf Elongated Two Piece Toilet in White with Matte Black Lever

  • Fast #
  • Part #SHK498236
  • Item #11498777
  • Manufacturer Part #498236
5 out of 5 Customer Rating
Brand image
Signature Hardware

Millspring 1.0 gpf Elongated Two Piece Toilet in White with Matte Black Lever

  • Fast #
  • Part #SHK498236
  • Item #11498777
  • Manufacturer Part #498236
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Partially skirted trapway for a clean aesthetic.
  • Standard seat features soft-close mechanism
  • Compatible with the Aldridge Elongated Bidet Seat.
  • Requires Certification

Specifications

Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Millspring
Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Material:
Metal
Handle Type:
Lever
Length:
14-1/4
Number of Pieces:
3 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov,N/A
Seat Features:
Soft Close Lid
Toilet Bowl Height:
16-5/8
Toilet Bowl Length:
28
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
SHK498236