1.0 gpf Toilet Tank in White
Millspring 1.0 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Signature Hardware's 25 Year Limited warranty
- Tank only - giving you the opportunity to select your matching bowl
- Constructed of vitreous china
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Millspring
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 13-3/8 in
- Length:
- 14-1/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 781889986325
- WaterSense Labeled:
- Yes
- Width:
- 7-5/16 in