This product requires certification to purchase.

Elongated Toilet Bowl in White

Signature Hardware

Millspring Elongated Toilet Bowl in White

  • Fast #
  • Part #SHMS111002WH
  • Item #10399950
  • Manufacturer Part #498241
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Millspring Elongated Toilet Bowl in White

  • Fast #
  • Part #SHMS111002WH
  • Item #10399950
  • Manufacturer Part #498241
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Millspring
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flush Type:
Gravity
Length:
28 in
MA Approved:
Yes
Number of Pieces:
1 Piece
Seat Features:
Soft Close Lid
Toilet Bowl Height:
16-5/8 in
Toilet Bowl Length:
28 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
UPC:
781889986332
WaterSense Labeled:
Yes