This product requires certification to purchase.

12 x 6 in. Brass Wall Register in Oil Rubbed Bronze

Signature Hardware

Milnor 12 x 6 in. Brass Wall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH481945
  • Item #9731005
  • Manufacturer Part #481945
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Milnor 12 x 6 in. Brass Wall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH481945
  • Item #9731005
  • Manufacturer Part #481945
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • For easy installation sizes 6" and above come pre-drilled with mounting hardware and are not concealed.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Milnor
Color Finish Name:
Oil Rubbed Bronze
Height:
6 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889866436
Width:
12 in