This product requires certification to purchase.

Mini Porcelain Pedestal Sink in White

Signature Hardware

Lanken Mini Porcelain Pedestal Sink in White

  • Fast #
  • Part #SH484639
  • Item #10131397
  • Manufacturer Part #484639
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lanken Mini Porcelain Pedestal Sink in White

  • Fast #
  • Part #SH484639
  • Item #10131397
  • Manufacturer Part #484639
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounting hardware included.
  • Rear overflow.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lanken
Color Finish Category:
Whites
Depth:
4-5/8 in
Drain Opening:
1-3/4 in
Height:
34 in
Length:
16-5/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Specialty
Sink Bowl Size:
15-1/4 in x 10-1/4 in x 4-5/8 in
Sink Depth:
4-5/8 in
Sink Installation Type:
Pedestal
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
UPC:
781889925997
Width:
15-3/4 in