Flush Actuator Button in Matte Black
Mirabelle Flush Actuator Button in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High quality plastic construction.
- Fits most front mount conventional toilet tanks.
- Interior trip lever: 8-1/8".
Specifications
- Application:
- Residential
- Collection:
- Mirabelle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-1/4
- Handle Material:
- Plastic
- Length:
- 2-1/4
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trip Lever Location:
- Top
- UPC:
- 781889740309
- Width:
- 2-1/4