This product requires certification to purchase.

10 x 12 in. Cast Iron Floor Register in Black Powder Coat

Signature Hardware

Mission 10 x 12 in. Cast Iron Floor Register in Black Powder Coat

  • Fast #
  • Part #SH302163
  • Item #7744293
  • Manufacturer Part #302163
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Mission 10 x 12 in. Cast Iron Floor Register in Black Powder Coat

  • Fast #
  • Part #SH302163
  • Item #7744293
  • Manufacturer Part #302163
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rough Black Powder Coat finish.
  • Louver control extends 3/8" H from vent.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Name:
Black Powder Coat
Length:
12 in
Material:
Cast Iron
UPC:
781889548189
Width:
10 in