This product requires certification to purchase.

12 x 12 in. Brass Wall Register in Antique Brass

Signature Hardware

Mission 12 x 12 in. Brass Wall Register in Antique Brass

  • Fast #
  • Part #SH327153
  • Item #7743574
  • Manufacturer Part #327153
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Mission 12 x 12 in. Brass Wall Register in Antique Brass

  • Fast #
  • Part #SH327153
  • Item #7743574
  • Manufacturer Part #327153
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • Louver control extends 5/8" H from vent.
  • Includes two 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Name:
Antique Brass
Height:
12 in
Installation Type:
Wall Mount
Material:
Brass
UPC:
781889545300
Width:
12 in