2-1/4 x 14 in. Cast Iron Floor Register in Black Powder Coat
Mission 2-1/4 x 14 in. Cast Iron Floor Register in Black Powder Coat
Product Details
Product Details
- Rough Black Powder Coat finish.
- Louver control extends 3/8" H from vent.
- Removable louvers.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Name:
- Black Powder Coat
- Length:
- 14
- Material:
- Cast Iron
- UPC:
- 781889541777
- Width:
- 2-1/4