This product requires certification to purchase.

6-3/8 in. Solid Brass Shelf Bracket in Polished Brass with Satin Brass

Signature Hardware

Mission 6-3/8 in. Solid Brass Shelf Bracket in Polished Brass with Satin Brass

  • Fast #
  • Part #SH455693
  • Item #9352765
  • Manufacturer Part #455693
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Mission 6-3/8 in. Solid Brass Shelf Bracket in Polished Brass with Satin Brass

  • Fast #
  • Part #SH455693
  • Item #9352765
  • Manufacturer Part #455693
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass, Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Naperville, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Brackets can be mounted with either end against the wall.
  • Weight capacity per pair is 30lbs.
  • Requires Certification

Specifications

Collection:
Mission
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass, Satin Brass
Hardware Type:
Shelf Bracket
Height:
6-3/8 in
Length:
4-1/2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889682159
Width:
1 in