6 x 14 in. Cast Iron Floor Register in Black Powder Coat
Mission 6 x 14 in. Cast Iron Floor Register in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rough Black Powder Coat finish.
- Louver control extends 3/8" H from vent.
- Removable louvers.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Name:
- Black Powder Coat
- Length:
- 14 in
- Material:
- Cast Iron
- UPC:
- 781889547953
- Width:
- 6 in