54 x 30-1/4 in. Freestanding Bathtub with End Drain in White and Brushed Nickel Clawfoot
Miya 54 x 30-1/4 in. Freestanding Bathtub with End Drain in White and Brushed Nickel Clawfoot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dimensions: 54-1/4" L x 30" W x 24" H (± 1/2").
Specifications
- Application:
- Residential
- Basin Depth:
- 15
- Basin Length:
- 31-1/2
- Basin Width:
- 18 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- Capacity:
- 29 gal
- Clawfoot Color Finish:
- Brushed Nickel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Miya
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2
- Faucet Included:
- No
- Height:
- 24
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 54
- Overall Width:
- 30-1/4
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 12
- UPC:
- 781889810446
- Weight:
- 270