This product requires certification to purchase.

Solid Brass Privacy Interior Door Set Round Knob in Satin Brass

Signature Hardware

Moceri Solid Brass Privacy Interior Door Set Round Knob in Satin Brass

  • Fast #
  • Part #SH455510
  • Item #9270420
  • Manufacturer Part #455510
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Moceri Solid Brass Privacy Interior Door Set Round Knob in Satin Brass

  • Fast #
  • Part #SH455510
  • Item #9270420
  • Manufacturer Part #455510
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Moceri
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-7/16 in
Handle Material:
Brass
Handle Type:
Knob
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Round
Size:
2-1/2 in x 2-1/2 in x 2-7/16 in
Thickness:
1.75 in
UL Listed:
No
UPC:
781889625262