Supply Elbow in Brushed Nickel
Modern Supply Elbow in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This water supply elbow is made of solid brass
- Designed for a hand shower hose, this product features a high-quality finish that is resistant to tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Hand Shower, Residential
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889535851
- WaterSense Labeled:
- No
- Width:
- 2 in