This product requires certification to purchase.

Wall Mount Pot Filler Faucet in Gunmetal

Signature Hardware

Modern Wall Mount Pot Filler Faucet in Gunmetal

  • Fast #
  • Part #SH349721GM
  • Item #10417210
  • Manufacturer Part #SH349721GM
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Modern Wall Mount Pot Filler Faucet in Gunmetal

  • Fast #
  • Part #SH349721GM
  • Item #10417210
  • Manufacturer Part #SH349721GM
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of high quality materials.
  • Overall reach: 23-1/2".
  • Measures 13-15/16" across when folded against the wall.
  • Overall length when open: 24-5/8".
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Modern
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-11/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
4.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
2-7/8 in
Spout Reach:
22-3/4 in
UPC:
781889986608