60 in. Vanity Cabinet in Rustic Brown with Arctic White Quartz
Morris 60 in. Vanity Cabinet in Rustic Brown with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Morris
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Brown
- Depth:
- 21
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-1/4
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 61
- Material:
- Quartz, Wood
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 18-5/8 in x 15 in x 6 in
- Sink Installation Type:
- Undermount
- UPC:
- 781889602607
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 60