22-7/8 in. Round Lighted Mirror with Tunable LED in Silver
Morse 22-7/8 in. Round Lighted Mirror with Tunable LED in Silver
Product Details
Product Details
- 25" mirror overall dimensions: 24-1/2" W x 24-1/2" H x 1-7/8" D and has 15-3/4" French cleat mounting centers.
- Utilizes a 4 mm, copper-free, silver mirror to provide a crisp, smooth, and true reflection.
- Mirror is supported by a steel frame for lightweight durability.
- Light activated and adjusted by touch sensor.
- Features backlighting behind mirror.
- Designed to work in conjunction with the bathroom's main light source.
Specifications
- Application:
- Residential
- Collection:
- Morse
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-7/8
- ETL Listed:
- Yes
- Height:
- 22-7/8
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Steel
- Product Type:
- Lighted Mirror
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Size:
- 23 in
- Style:
- Modern
- UPC:
- 781889450352
- Width:
- 22-7/8