This product requires certification to purchase.

24-1/2 x 24-1/2 in. Round Frameless Lighted Mirror with Touch Sensor

You last purchased this on
 
Signature Hardware

Morse 24-1/2 x 24-1/2 in. Round Frameless Lighted Mirror with Touch Sensor

Brand image
You last purchased this on
 
Signature Hardware

Morse 24-1/2 x 24-1/2 in. Round Frameless Lighted Mirror with Touch Sensor

  • Fast #
  • Part #SH442985
  • Item #7919845
  • Manufacturer Part #442985
5 out of 5 Customer Rating
Round Frameless Lighted Mirror with Touch Sensor

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 25" mirror overall dimensions: 24-1/2" W x 24-1/2" H x 1-7/8" D and has 15-3/4" French cleat mounting centers.
  • Utilizes a 4 mm, copper-free, silver mirror to provide a crisp, smooth, and true reflection.
  • Mirror is supported by a steel frame for lightweight durability.
  • Light activated and adjusted by touch sensor.
  • Features backlighting behind mirror.
  • Designed to work in conjunction with the bathroom's main light source.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2, CSA 250.0
Collection:
Morse
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
Depth:
1-7/8 in
ETL Listed:
Yes
Glass Type:
Flat
Height:
24-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Steel
Product Type:
Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Round
Size:
24-1/2 in x 24-1/2 in
Style:
Modern
UL Listed:
UL 962
Watts:
36 W
Weight:
15 lb
Width:
24-1/2 in



Customers Also Bought
1–6 of 18 items
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
Part #PFXPP9F
Item #10240687
4.3 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #UF1930750
Item #1897390
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH442987
Item #7919843
5 out of 5 Customer Rating
Requires Certification
Part #SH662054LED
Item #9354908
5 out of 5 Customer Rating
Requires Certification
Part #SH459133
Item #9313881
4 out of 5 Customer Rating
Requires Certification
Part #SHSKS6032RWH
Item #7033326
3.1 out of 5 Customer Rating
Requires Certification
Part #SH171MB
Item #9508063
4.8 out of 5 Customer Rating
Requires Certification
Part #SH653PVC
Item #10171416
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing