Multi Function Hand Shower in Aged Brass (Shower Hose Sold Separately)
Multi Function Hand Shower in Aged Brass (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Choose from full spray, massage, and or a combination of both with the Round Paddle Hand Shower. It has easy-to-clean spray Nozzles to make maintenance a breeze. This hand shower is equipped with a factory installed backflow prevention check valve to prevent water from the head from getting back into the supply pipes, which is important for keeping your home's water supply clean and uncontaminated.
- 3 function hand shower (full spray, massage spray, full & massage spray).
- Easy-clean spray nozzles.
- Factory installed backflow prevention check valve.
- Hose sold separately.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 781889927595
- WaterSense Labeled:
- Yes