This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Signature Hardware

Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #SH441202BN
  • Item #11535977
  • Manufacturer Part #SH441202BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #SH441202BN
  • Item #11535977
  • Manufacturer Part #SH441202BN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full spray, massage spray, full & massage spray
  • 3 function
  • Factory installed backflow prevention check valve.
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
9-7/16 in
Hose Included:
No
Length:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
2-5/16 in