This product requires certification to purchase.

Multi Function Hand Shower in Gunmetal

Signature Hardware

FundamentALL Multi Function Hand Shower in Gunmetal

  • Fast #
  • Part #SH441155GM
  • Item #10763104
  • Manufacturer Part #SH441155GM
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Multi Function Hand Shower in Gunmetal

  • Fast #
  • Part #SH441155GM
  • Item #10763104
  • Manufacturer Part #SH441155GM
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hand Shower Includes Backflow Prevention
  • Easy clean rubber nozzles
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
FundamentALL
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-3/5 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-5/8 in
Hose Included:
No
Length:
4-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Full
UPC:
781889998397
WaterSense Labeled:
Yes
Width:
4-5/8 in