Multi Function Hand Shower in Matte Black
Multi Function Hand Shower in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Hand Shower Includes Backflow Prevention
- Easy clean rubber nozzles
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hand Shower Diameter:
- 4-3/5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- No
- Length:
- 4-5/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Full