Multi Function Hand Shower in Matte Black
FundamentALL Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hand Shower Includes Backflow Prevention
- Easy clean rubber nozzles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- FundamentALL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hand Shower Diameter:
- 4-3/5 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- Length:
- 4-5/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UPC:
- 781889998496
- WaterSense Labeled:
- Yes