Multi Function Hand Shower in Oil Rubbed Bronze
FundamentALL Multi Function Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hand Shower Includes Backflow Prevention
- Easy clean rubber nozzles
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- FundamentALL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hand Shower Diameter:
- 4-3/5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- No
- Length:
- 4-5/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UPC:
- 781889998410
- WaterSense Labeled:
- Yes