This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Signature Hardware

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SHSH2050GZBN
  • Item #7504505
  • Manufacturer Part #449897
5 out of 5 Customer Rating
Brand image
Signature Hardware

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SHSH2050GZBN
  • Item #7504505
  • Manufacturer Part #449897
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass ball joint
  • Easy clean rubber nozzles
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.59, ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-17/127 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
UPC:
781889337080
WaterSense Labeled:
Yes