Multi Function Showerhead in Chrome
Multi Function Showerhead in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass ball joint
- Easy clean rubber nozzles
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6 in
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full