Multi Function Showerhead in Matte Black
Multi Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 3 function shower head (full spray, massage spray and full & massage spray).
- Self cleaning rubber nozzles.
- Easy installation.
-
Green
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 3-1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in