This product requires certification to purchase.

Multi Function Showerhead in Oil Rubbed Bronze

Signature Hardware

FundamentALL Multi Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SHSH2040GORB
  • Item #11536017
  • Manufacturer Part #SHSH2040GORB
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Multi Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SHSH2040GORB
  • Item #11536017
  • Manufacturer Part #SHSH2040GORB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 function shower head (full spray, massage spray and full & massage spray).
  • Self cleaning rubber nozzles.
  • Easy installation.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
FundamentALL
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount, Ceiling Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full
UPC:
199242012169
WaterSense Labeled:
Yes