This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

You last purchased this on
 
Signature Hardware

Multi Function Showerhead in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #SHSH2040GPN
  • Item #7504418
  • Manufacturer Part #449896
5 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3 function showerhead (full spray, massage spray and full and massage spray)
  • Factory installed backflow prevention check valve
  • Shower arm and flange sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes
Width:
4-1/2 in



Ferguson Loader Loading animation for Ferguson.com