Pop-Up Straight Tub Drain Polished Brass
Pop-Up Straight Tub Drain Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pop up straight drain for tubs without overflows.
- 6" tailpiece (not seen when installed).
- Must have under floor access.
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Pop-up Drain
- Drain Type:
- Bathtub Drain
- Material:
- Brass
- UPC:
- 781889529324