This product requires certification to purchase.

1-1/2 in. Cabinet Knob in Satin Brass

Signature Hardware

Nantes 1-1/2 in. Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH441643
  • Item #7801292
  • Manufacturer Part #441643
5 out of 5 Customer Rating
Brand image
Signature Hardware

Nantes 1-1/2 in. Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH441643
  • Item #7801292
  • Manufacturer Part #441643
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/2" overall dimensions: 1-1/2" W x 1-1/2" H x 1-1/4" D.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Collection:
Nantes
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-1/4 in
Hardware Type:
Cabinet Knob
Height:
1-1/2 in
Material:
Brass
Shape:
Round
Style:
Traditional
UPC:
781889558980
Width:
1-1/2 in