1-1/4 in. Cabinet Knob in Dark Bronze
Nantes 1-1/4 in. Cabinet Knob in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid bronze construction ensures a durable and lasting product
- Dark Bronze Patina living finish that continues to change over time
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware included for easy installation
Documents
Specifications
- Collection:
- Nantes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/2 in
- Length:
- 1-1/4 in
- Material:
- Bronze
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 781889560372
- Width:
- 1-1/2 in