1-1/4 in. Cabinet Knob in Satin Brass
Nantes 1-1/4 in. Cabinet Knob in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4" overall dimensions: 1-1/4" W x 1-1/2" H x 1-1/8" D.
- Includes fastening hardware.
Documents
Specifications
- Collection:
- Nantes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/8
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/4
- Material:
- Brass
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 781889559086
- Width:
- 1-1/4