This product requires certification to purchase.

67 in. Freestanding Bathtub in White

Signature Hardware

Nassau 67 in. Freestanding Bathtub in White

  • Fast #
  • Part #SHNSFS6734AWH
  • Item #9731755
  • Manufacturer Part #SHNSFS6734AWH
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Nassau 67 in. Freestanding Bathtub in White

  • Fast #
  • Part #SHNSFS6734AWH
  • Item #9731755
  • Manufacturer Part #SHNSFS6734AWH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All dimensions are +/- 1/2".
  • White Pop-Up drain included.
  • Leveling legs for simplified installation.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
14-3/8
Basin Length:
42
Basin Width:
23-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
61 gal
Collection:
Nassau
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-3/8
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
22-7/8
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
67
Overall Width:
34
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
14-3/8
Type:
SHNSFS6734AWH
UPC:
781889868997
Weight:
132