This product requires certification to purchase.

32-3/4 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White with Grey Tuscany Motif

Signature Hardware

Navarro 32-3/4 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White with Grey Tuscany Motif

  • Fast #
  • Part #SH454472
  • Item #8742265
  • Manufacturer Part #454472
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Navarro 32-3/4 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White with Grey Tuscany Motif

  • Fast #
  • Part #SH454472
  • Item #8742265
  • Manufacturer Part #454472
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White, Grey Tuscany Motif Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Navarro
Color Finish Category:
Whites
Color Finish Name:
White, Grey Tuscany Motif
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: For more information, visitwww.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
31 in x 18-1/4 in x 9-3/8 in
Sink Depth:
10-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32-3/4 in x 20 in
UPC:
781889414873