Three Handle Single Function Hand Shower Conversion Kit in Rustic Brown
Neeson Three Handle Single Function Hand Shower Conversion Kit in Rustic Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Shower enclosure with (1) adjustable ceiling 36 in. brace. 1 in. OD heavy gauge brass tubing and (2) heavy duty jumbo wall flanges
- Shower riser is two piece 3/8 in. Brass pipe size, 77 in. total height, 1/2 in. iron pipe size showerhead fitting extends 9-1/2 in. from vertical
- Conversion kit includes the following: English Telephone faucet with 6 in. deck couplers and hand shower, 77 in. riser pipe, rectangular solid brass shower curtain rod, and brass shower head
- Riser may be cut to needed height
- Ceiling support can be cut to length
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Neeson
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Brown
- Depth:
- 3-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 7 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in