Wall Mount Toilet Tissue Holder in Polished Chrome
Newberry Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Number of Rolls: 1
- Mounting Hardware Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Newberry
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- UPC:
- 781889515587