This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Signature Hardware

Newberry Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #SH418833
  • Item #7702657
  • Manufacturer Part #418833
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Newberry Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #SH418833
  • Item #7702657
  • Manufacturer Part #418833
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Number of Rolls: 1
  • Mounting Hardware Included: Yes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Newberry
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-1/2 in
UPC:
781889515570