This product requires certification to purchase.

59 x 30 in. Freestanding Bathtub in Antique Copper Patina

Signature Hardware

Norah 59 x 30 in. Freestanding Bathtub in Antique Copper Patina

  • Fast #
  • Part #SH479975
  • Item #9598648
  • Manufacturer Part #479975
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Norah 59 x 30 in. Freestanding Bathtub in Antique Copper Patina

  • Fast #
  • Part #SH479975
  • Item #9598648
  • Manufacturer Part #479975
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Clawfoot Color Finish:
Antique Copper Patina
Clawfoot Included:
Yes
Clawfoot Material:
Copper
Collection:
Norah
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Drain Included:
No
Faucet Included:
No
GSA Approved:
No
Height:
31 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Overall Length:
59 in
Overall Width:
30 in
Proposition 65:
WARNING: Cancer and Reproductive Harm
UL Listed:
No
UPC:
781889848784
Weight:
126.79 lb