This product requires certification to purchase.

32-1/2 in. Tub Caddy in Polished Brass

Signature Hardware

Nottingham 32-1/2 in. Tub Caddy in Polished Brass

  • Fast #
  • Part #SH555087PB
  • Item #7894600
  • Manufacturer Part #123696
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Nottingham 32-1/2 in. Tub Caddy in Polished Brass

  • Fast #
  • Part #SH555087PB
  • Item #7894600
  • Manufacturer Part #123696
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy duty, made from solid brass. Will not rust.
  • Maximum extension: 38”
  • Requires Certification

Specifications

Application:
Residential
Bathtub Accessory Type:
Tub Caddy
Collection:
Nottingham
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
4-3/4 in
Length:
32-1/2 in
Material:
Brass
UPC:
781889570296
Width:
8 in