This product requires certification to purchase.

Brass Tub Caddy in Oil Rubbed Bronze

Signature Hardware

Nottingham Brass Tub Caddy in Oil Rubbed Bronze

  • Fast #
  • Part #SH555087ORB
  • Item #7406306
  • Manufacturer Part #123698
5 out of 5 Customer Rating
Brand image
Signature Hardware

Nottingham Brass Tub Caddy in Oil Rubbed Bronze

  • Fast #
  • Part #SH555087ORB
  • Item #7406306
  • Manufacturer Part #123698
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty, made from solid brass. Will not rust.
  • Maximum extension: 38”
  • Requires Certification

Specifications

Application:
Residential
Bathtub Accessory Type:
Tub Caddy
Collection:
Nottingham
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
32-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889426098
Width:
8 in