Three Handle Cross Floor Mount Filler in Chrome
Nottingham Three Handle Cross Floor Mount Filler in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Installs into 2 faucet holes with center-to-center measurement of 7"
- Quarter-turn cross handle shutoff valves with porcelain buttons.
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Faucet has 2-5/8" brass lever handles, hand shower with porcelain handle, flexible 5' hose, and slimline cradle.
- Quarter-turn ceramic disc cartridges.
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Nottingham
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 45 in
- Hose Length:
- 60 in
- Length:
- 15 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 28-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 781889475461
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 11-7/8 in