24 in. Round Vanity Mirror in Natural Teak
Novak 24 in. Round Vanity Mirror in Natural Teak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24" Mirror dimensions: 24" W x 24" H x 1-1/2" D.
- Mirror only dimensions: 21-1/2" W x 21-1/2" H.
- Horizontal mounting centers: 1-3/8" - 2-5/8" (2).
- All dimensions are +/- 1/2".
- Durable French cleat installation.
Specifications
- Application:
- Residential
- Collection:
- Novak
- Color Finish Category:
- Browns
- Color Finish Name:
- Teak
- Depth:
- 1-1/2
- Height:
- 24
- Installation Type:
- Wall Mount
- Material:
- Teak
- Mirror Edge:
- Flat Edge
- Product Type:
- Vanity Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Style:
- Modern
- Type:
- SH478476
- UPC:
- 781889873830
- Width:
- 24