This product requires certification to purchase.

34 in. Round Vanity Mirror in Natural Teak

Signature Hardware

Novak 34 in. Round Vanity Mirror in Natural Teak

  • Fast #
  • Part #SH478478
  • Item #9776219
  • Manufacturer Part #478478
5 out of 5 Customer Rating
Brand image
Signature Hardware

Novak 34 in. Round Vanity Mirror in Natural Teak

  • Fast #
  • Part #SH478478
  • Item #9776219
  • Manufacturer Part #478478
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 34" Mirror dimensions: 34" W x 34" H x 1-1/2" D.
  • Mirror only dimensions: 31-1/2" W x 31-1/2" H.
  • Horizontal mounting centers: 1-3/8" - 2-5/8" (2).
  • All dimensions are +/- 1/2".
  • Durable French cleat installation.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Novak
Color Finish Category:
Browns
Color Finish Name:
Teak
Depth:
1-1/2 in
Height:
34 in
Installation Type:
Wall Mount
Material:
Teak
Mirror Edge:
Flat Edge
Product Type:
Vanity Mirror
Proposition 65:
WARNING: Cancer and Reproductive Harm
Style:
Modern
UPC:
781889873816
Width:
34 in