This product requires certification to purchase.

48 in. Floor Mount Vanity in Natural Teak (Cabinet Only)

Signature Hardware

Novak 48 in. Floor Mount Vanity in Natural Teak (Cabinet Only)

  • Fast #
  • Part #SH478409
  • Item #9776225
  • Manufacturer Part #478409
5 out of 5 Customer Rating
Brand image
Signature Hardware

Novak 48 in. Floor Mount Vanity in Natural Teak (Cabinet Only)

  • Fast #
  • Part #SH478409
  • Item #9776225
  • Manufacturer Part #478409
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hardware Centers: 6-1/4"
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Novak
Color Finish Category:
Browns
Color Finish Name:
Teak
Depth:
21-1/2 in
Door Style:
Panel
Height:
34 in
Installation Type:
Freestanding
Material:
Wood
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
781889873878
Vanity Top Included:
No
Width:
48 in