This product requires certification to purchase.

Brass T-Knob in Matte Black

Signature Hardware

Novak Brass T-Knob in Matte Black

  • Fast #
  • Part #SH489714
  • Item #10278987
  • Manufacturer Part #489714
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Novak Brass T-Knob in Matte Black

  • Fast #
  • Part #SH489714
  • Item #10278987
  • Manufacturer Part #489714
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
3/4 in
Width
1-3/4 in
Characteristics & Features
Collection
Novak
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet T-Knob
Material
Brass
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
781889974971