This product requires certification to purchase.

72 in. Floor Mount Vanity in Natural Teak with Feathered White Quartz

Signature Hardware

Novak 72 in. Floor Mount Vanity in Natural Teak with Feathered White Quartz

  • Fast #
  • Part #SH479017
  • Item #9776276
  • Manufacturer Part #479017
5 out of 5 Customer Rating
Brand image
Signature Hardware

Novak 72 in. Floor Mount Vanity in Natural Teak with Feathered White Quartz

  • Fast #
  • Part #SH479017
  • Item #9776276
  • Manufacturer Part #479017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Hardware Centers: 6-1/4"
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Novak
Color Finish Category:
Browns
Color Finish Name:
Teak
Depth:
22 in
Door Style:
Panel
Hardware Included:
Yes
Height:
34 in
Installation Type:
Freestanding
Material:
Wood
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Material:
Vitreous China
UPC:
781889874387
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
72 in