Five Handle Shower System in Brushed Stainless Steel
Novi Five Handle Shower System in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- Includes flexible supplies for behind the wall hook-up.
- 1/2" FIP inlets.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Body Spray Flow Rate:
- 2.0 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Novi
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Knob
- Height:
- 65 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 8-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Five Handle
- Shower Arm Reach:
- 14-3/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Spray Type:
- Full, Rain
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 781889551745
- Width:
- 17-3/4 in