This product requires certification to purchase.

66 x 32 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Ocala 66 x 32 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH948249
  • Item #9379654
  • Manufacturer Part #948249
5 out of 5 Customer Rating
Brand image
Signature Hardware

Ocala 66 x 32 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH948249
  • Item #9379654
  • Manufacturer Part #948249
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
53 in
Basin Width:
20 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
92 gal
Clawfoot Included:
No
Collection:
Ocala
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Solid Surface
NSF Certified:
No
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
32 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
20 in
UL Listed:
No
UPC:
781889751244
Weight:
232 lb